Philips Lighting F96T12/DX/ALTO 75 Watt T12 Slimline Instant Start Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/DX/ALTO
  • Rexel Part Number:

    179004
  • UPC:

    046677372828

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4775, CRI: 90, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 37282-1*

$ 32.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/DX/ALTO

Rexel Part # 179004

UPC 046677372828

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 90

Color Temperature 6500 (Daylight)

Length 96 in

Lumens 4775

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch