SYLVANIA F15T12/CW Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F15T12/CW
  • Rexel Part Number:

    32231
  • UPC:

    04613521532

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 21532*

$ 6.96 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F15T12/CW

Rexel Part # 32231

UPC 04613521532

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 18 in

Lumens 750

Shape T12 (Tubular)

Type Lamp

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch