SYLVANIA F20T12/D35 Fluorescent Lamp, Preheat, T12, 24", 20W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F20T12/D35
  • Rexel Part Number:

    114258
  • UPC:

    04613522251

Fluorescent Lamp, Preheat, T12, 24 inch, 20 Watt, 3500K, Medium Bipin, Lumens: 1300, 70 CRI, Standard Case Qty: 30 *Sylvania Part # 22251*

$ 7.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F20T12/D35

Rexel Part # 114258

UPC 04613522251

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 70

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 1300

Shape T12 (Tubular)

Type Lamp

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch