Osram Sylvania F20T12/WW Fluorescent Lamp, Preheat, T12, 24", 20W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F20T12/WW
  • Rexel Part Number:

    33477
  • UPC:

    04613522131

Fluorescent Lamp, Preheat, T12, 20 Watt, 3000K, Base: Medium Bipin, Lumens: 1250, 52 CRI, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22131*

$ 3.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F20T12/WW

Rexel Part # 33477

UPC 04613522131

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 52

Color Temperature 3000 (Warm White)

Length 24 in

Lumens 1250

Shape T12 (Tubular)

Type Lamp

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch