Osram Sylvania F25T12/CW/30 Fluorescent Lamp, Preheat, T12, 30", 25W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F25T12/CW/30
  • Rexel Part Number:

    114196
  • UPC:

    04613522528

Fluorescent Lamp, Preheat, T12, 30 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1730, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 22528*

$ 8.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F25T12/CW/30

Rexel Part # 114196

UPC 04613522528

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 30 in

Lumens 1730

Shape T12 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch