Philips Lighting F15T12/CW Fluorescent Lamp, Preheat, 15W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F15T12/CW
  • Rexel Part Number:

    199340
  • UPC:

    046677141493

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14149-9*

$ 22.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F15T12/CW

Rexel Part # 199340

UPC 046677141493

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 18 in

Lumens 800

Shape T12 (Tubular)

Type Lamp

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch