Philips Lighting F20T12/CW/ALTO Fluorescent Lamp, Preheat, 20W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F20T12/CW/ALTO
  • Rexel Part Number:

    200393
  • UPC:

    046677273323

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27332-6*

$ 15.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F20T12/CW/ALTO

Rexel Part # 200393

UPC 046677273323

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 24 in

Lumens 1200

Shape T12 (Tubular)

Type Lamp

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch