Philips Lighting F25T12/CW/28 Fluorescent Lamp, Preheat Appliance, T12, 28", 25W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F25T12/CW/28
  • Rexel Part Number:

    201396
  • UPC:

    046677141356

Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 28 in. *Philips Part # 14135-8*

$ 35.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F25T12/CW/28

Rexel Part # 201396

UPC 046677141356

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 28 in

Lumens 1600

Shape T12 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch