SYLVANIA F30T12/D830/RS Fluorescent Lamp, Rapid Start, T12, 36", 30W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F30T12/D830/RS
  • Rexel Part Number:

    256213
  • UPC:

    04613523474

Fluorescent Lamp, Rapid Start, T12, 30 Watt, 3000K, Base: Medium Bipin, 80 CRI, Lumens: 2290, Length: 36 inch *Sylvania Part # 23474*

$ 10.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F30T12/D830/RS

Rexel Part # 256213

UPC 04613523474

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Length 36 in

Lumens 2290

Shape T12 (Tubular)

Type Lamp

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch