SYLVANIA F34/CWXSS/UPC Fluorescent Lamp, Rapid Start, T12, 48", 34W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F34/CWXSS/UPC
  • Rexel Part Number:

    477882
  • UPC:

    04613523501

Fluorescent Lamp, Super Saver, Rapid Start, T12, 34 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 1925, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 23501*

$ 11.65 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F34/CWXSS/UPC

Rexel Part # 477882

UPC 04613523501

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 87

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 1925

Shape T12 (Tubular)

Type Lamp

Wattage 34

Place your Will Call order by clicking the cart button next to the appropriate Branch