Osram Sylvania F40/WX Fluorescent Lamp, Rapid Start, T12, 48", 40W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F40/WX
  • Rexel Part Number:

    444114
  • UPC:

    04613523505

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3500K, Base: Medium Bipin, 87 CRI, Lumens: 2100, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 23505*

$ 7.75 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F40/WX

Rexel Part # 444114

UPC 04613523505

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 87

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 2100

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch