Osram Sylvania F40CWX Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F40CWX
  • Rexel Part Number:

    30796
  • UPC:

    04613524441

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441*

$ 3.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F40CWX

Rexel Part # 30796

UPC 04613524441

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 87

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2150

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch