Osram Sylvania F48T12/CW/ECO Fluorescent Lamp, Rapid Start, T12, 48", 39W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F48T12/CW/ECO
  • Rexel Part Number:

    114356
  • UPC:

    04613524827

Fluorescent Lamp, Rapid Start, T12, 39 Watt, 4200K, 48 inch, Single Pin, Lumens: 2820, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 24827*

$ 7.61 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F48T12/CW/ECO

Rexel Part # 114356

UPC 04613524827

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 48 in

Lumens 2820

Shape T12 (Tubular)

Type Lamp

Wattage 39

Place your Will Call order by clicking the cart button next to the appropriate Branch