Philips Lighting F20T12/C50 3 Fluorescent Lamp, Rapid Start, T12, 20W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F20T12/C50 3
  • Rexel Part Number:

    206287
  • UPC:

    046677313968

Fluorescent, Rapid Start Lamp, 20W, Bulb, T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 850, CRI: 92. Color Temp: 5000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 31396-5*

$ 24.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F20T12/C50 3

Rexel Part # 206287

UPC 046677313968

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 92

Color Temperature 5000 (Bright White)

Length 24 in

Lumens 850

Shape T12 (Tubular)

Type Lamp

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch