Philips Lighting F34CW/RS/EW/ALTO 34 Watt T12 Rapid Start Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F34CW/RS/EW/ALTO
  • Rexel Part Number:

    200072
  • UPC:

    046677244705

### NO LONGER MADE ### USE SUB PLATT ITEM# 917761 ### Fluorescent, Rapid Start Lamp, 34W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 59, Color Temp: 4100K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 24470-7* ### NO LONGER MADE ### USE SUB PLATT ITEM# 917761 ###

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F34CW/RS/EW/ALTO

Rexel Part # 200072

UPC 046677244705

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2650

Shape T12 (Tubular)

Type Lamp

Wattage 34

Place your Will Call order by clicking the cart button next to the appropriate Branch