Philips Lighting F40/DX/ALTO Fluorescent Lamp, Rapid Start, 40W, T12, 6500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F40/DX/ALTO
  • Rexel Part Number:

    200692
  • UPC:

    046677273590

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2325, CRI: 90, Color Temp: 6500K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 27359-9*

$ 14.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F40/DX/ALTO

Rexel Part # 200692

UPC 046677273590

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 6500 (Daylight)

Length 48 in

Lumens 2325

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch