Philips Lighting F40T12/CWSupreme/PLUS/ALTO 40 Watt T12 Rapid Start Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F40T12/CWSupreme/PLUS/ALTO
  • Rexel Part Number:

    492821
  • UPC:

    046677423124

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 89, Color Temp: 4100K. Rated Average Life: 24,000 Hrs. Length: 48 in. *Philips Part # 42312-9*

$ 24.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F40T12/CWSupreme/PLUS/ALTO

Rexel Part # 492821

UPC 046677423124

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 89

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2550

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch