Osram Sylvania F34CW/SS/SL-(F40CW/SS/SL) Fluorescent Lamp, Reduced Wattage, T12, 48", 34W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F34CW/SS/SL-(F40CW/SS/SL)
  • Rexel Part Number:

    29197
  • UPC:

    04613524396

Fluorescent Lamp, Reduced Wattage, T12, 34 Watt, 4200K, 48 inch, Medium Bipin, Lumens: 2600, 62 CRI, Standard Case Qty: 30 *Sylvania Part # 24396*

$ 12.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F34CW/SS/SL-(F40CW/SS/SL)

Rexel Part # 29197

UPC 04613524396

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 62

Color Temperature 4200 (Cool White)

Length 48 in

Lumens 2600

Shape T12 (Tubular)

Type Lamp

Wattage 34

Place your Will Call order by clicking the cart button next to the appropriate Branch