Glass Surface Systems GSS25134-2 Fluorescent Lamp, Shatterproof, 110W, T12, 4200K

Fluorescent Lamp, Shatterproof, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8600, CRI: 60, Color Temperature: 4200K, Length: 96 inch

$ 16.41 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # GSS25134-2

Rexel Part # 483449

UPC

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 96 in

Lumens 8600

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch