Philips Lighting F40T12/CWSUPREME/ALTO TG Fluorescent Lamp, TuffGuard Coated, 40W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F40T12/CWSUPREME/ALTO TG
  • Rexel Part Number:

    631282
  • UPC:

    046677424008

Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2*

$ 36.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F40T12/CWSUPREME/ALTO TG

Rexel Part # 631282

UPC 046677424008

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 89

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2600

Shape T12 (Tubular)

Type Lamp

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch