Philips Lighting F48T12/CW/HO/ALTO TG 60 Watt T12 TuffGuard Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F48T12/CW/HO/ALTO TG
  • Rexel Part Number:

    453454
  • UPC:

    046677162962

Fluorescent, TuffGuard Coated, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 16296-6*

$ 79.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F48T12/CW/HO/ALTO TG

Rexel Part # 453454

UPC 046677162962

UNSPSC 39111810

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 4050

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch