Philips Lighting F96T12/CW/HO-O/ALTO TG Fluorescent Lamp, TuffGuard Coated, 110W, T12, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T12/CW/HO-O/ALTO TG
  • Rexel Part Number:

    202651
  • UPC:

    046677163013

Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4*

$ 96.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T12/CW/HO-O/ALTO TG

Rexel Part # 202651

UPC 046677163013

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 8800

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch