Shat-R-Shield 44026 Fluorescent Lamp, Coated, T12, 96", 75W, 6500K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    44026
  • Rexel Part Number:

    197076
  • UPC:

    72658544026

Fluorescent Lamp, Coated, 75 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Lumens: 4500, CRI: 84, Color Temperature: 6500K, Length: 96 inch, Standard Case Qty: 15

$ 21.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 44026

Rexel Part # 197076

UPC 72658544026

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 84

Color Temperature 6500 (Daylight)

Length 96 in

Lumens 4500

Shape T12 (Tubular)

Type Lamp

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch