Shat-R-Shield 57017 Fluorescent Lamp, Shatterproof, 60W, T12, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    57017
  • Rexel Part Number:

    112694
  • UPC:

    72658557017

Fluorescent Lamp, Shatterproof, 60 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 62, Color Temperature: 4100K, Length: 48 inch

$ 18.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 57017

Rexel Part # 112694

UPC 72658557017

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 4050

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch