Shat-R-Shield 62026 Fluorescent Lamp, Coated, High Output, T12, 96", 110W, 6500K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    62026
  • Rexel Part Number:

    240660
  • UPC:

    72658562026

Fluorescent Lamp, Coated, High Output, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 79, Color Temperature: 6500K, Length: 96 inch, Standard Case Qty: 15

$ 23.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 62026

Rexel Part # 240660

UPC 72658562026

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 79

Color Temperature 6500 (Daylight)

Length 96 in

Lumens 7800

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch