Shat-R-Shield 84563 Fluorescent Lamp, Shatterproof, 110W, T12, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    84563
  • Rexel Part Number:

    447976
  • UPC:

    72658584563

Fluorescent Lamp, Shatterproof, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 62, Color Temperature: 4100K, Length: 96 inch

$ 21.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 84563

Rexel Part # 447976

UPC 72658584563

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 8800

Shape T12 (Tubular)

Type Lamp

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch