Satco S5255 Fluorescent Lamp, High Output, T12, 108", 124W, 6500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5255
  • Rexel Part Number:

    148533
  • UPC:

    04592305255

Fluorescent Lamp, High Output, 124 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 76, Color Temp: 6500K, Length: 108 inch

$ 45.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5255

Rexel Part # 148533

UPC 04592305255

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 108 in

Lumens 8800

Shape T12 (Tubular)

Type Lamp

Wattage 124

Place your Will Call order by clicking the cart button next to the appropriate Branch