Eiko F54T5/HO/841 Fluorescent Lamp, High Output, T5, 48", 54W, 4100K

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    F54T5/HO/841
  • Rexel Part Number:

    282660
  • UPC:

    03129381159

Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 48 inch

$ 4.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # F54T5/HO/841

Rexel Part # 282660

UPC 03129381159

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch