Halco 35083 Fluorescent Lamp, High Output, T5, 46", 54W, 4100K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    35083
  • Rexel Part Number:

    100988
  • UPC:

    80715435083

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 86, Color Temp: 4100K, Length: 46 inch

$ 3.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 35083

Rexel Part # 100988

UPC 80715435083

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 86

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch