SYLVANIA FP39/35W/835/HO/SS/ECO Fluorescent Lamp, High Output, Supersaver, T5, 34", 35W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP39/35W/835/HO/SS/ECO
  • Rexel Part Number:

    509877
  • UPC:

    04613520189

Fluorescent Lamp, High Output, Supersaver, 35 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3100, CRI: 85, Color Temperature: 3500K, Length: 34 inch, Standard Case Qty: 40 *Sylvania Part # 20190*

$ 18.59 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP39/35W/835/HO/SS/ECO

Rexel Part # 509877

UPC 04613520189

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Pentron

Length 34 in

Lumens 3100

Shape T5 (Tubular)

Type Lamp

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch