Osram Sylvania FP54/50W/850/HO/SS/ECO Fluorescent Lamp, High Output, T5, 48", 50W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP54/50W/850/HO/SS/ECO
  • Rexel Part Number:

    209821
  • UPC:

    04613521072

Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4250, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 21072*

$ 12.81 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP54/50W/850/HO/SS/ECO

Rexel Part # 209821

UPC 04613521072

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Family / Style Pentron

Length 48 in

Lumens 4310

Shape T5 (Tubular)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch