SYLVANIA FP54/841/HO/SL/ECO Fluorescent Lamp, High Output, T5, 48", 54W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP54/841/HO/SL/ECO
  • Rexel Part Number:

    35282
  • UPC:

    04613521021

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3975, CRI: 85, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 40 *Sylvania 21021*

$ 20.08 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP54/841/HO/SL/ECO

Rexel Part # 35282

UPC 04613521021

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style Pentron

Length 48 in

Lumens 3975

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch