Osram Sylvania FP54/865/HO/ECO Fluorescent Lamp, High Output, T5, 45", 54W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP54/865/HO/ECO
  • Rexel Part Number:

    430418
  • UPC:

    04613520862

Fluorescent Lamp, High Output, T5, 54 Watt, 6500K, 45 inch, Base: Mini Bipin, 85 CRI, Lumens: 4050 *Sylvania Part # 20862*

$ 10.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP54/865/HO/ECO

Rexel Part # 430418

UPC 04613520862

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 6500 (Daylight)

Family / Style Pentron

Length 45 in

Lumens 4050

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch