Osram Sylvania FP80/830/HO/ECO Fluorescent Lamp, High Output, T5, 60", 80W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP80/830/HO/ECO
  • Rexel Part Number:

    81847
  • UPC:

    04613520935

Fluorescent Lamp, High Output, T5, 80 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 6150, Length: 60 inch, Standard Case Qty: 40 *Sylvania Part # 20935*

$ 19.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP80/830/HO/ECO

Rexel Part # 81847

UPC 04613520935

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Family / Style Pentron

Length 60 in

Lumens 6150

Shape T5 (Tubular)

Type Lamp

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch