SYLVANIA FP80/835/HO/ECO Fluorescent Lamp, High Output, T5, 60", 80W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP80/835/HO/ECO
  • Rexel Part Number:

    141825
  • UPC:

    04613520936

Fluorescent Lamp, High Output, T5, 80 Watt, 3500K, 60 inch, Mini Bipin, Lumens: 6150, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20936*

$ 19.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP80/835/HO/ECO

Rexel Part # 141825

UPC 04613520936

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 60 in

Lumens 6150

Shape T5 (Tubular)

Type Lamp

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch