Philips Lighting F54T5/835/HO/EA/ALTO Fluorescent Lamp, High Output, T5, 49W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/835/HO/EA/ALTO
  • Rexel Part Number:

    203968
  • UPC:

    046677220501

Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 22050-9*

$ 59.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/835/HO/EA/ALTO

Rexel Part # 203968

UPC 046677220501

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 49

Place your Will Call order by clicking the cart button next to the appropriate Branch