Philips Lighting F54T5/841/HO/ALTO Fluorescent Lamp, High Output, T5, 54W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/841/HO/ALTO
  • Rexel Part Number:

    206285
  • UPC:

    046677290832

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips Part # 29083-3*

$ 41.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/841/HO/ALTO

Rexel Part # 206285

UPC 046677290832

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch