Philips Lighting F54T5/841/HO/XEW/ALTO 44W Fluorescent Lamp, High Output, T5, 44W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/841/HO/XEW/ALTO 44W
  • Rexel Part Number:

    452199
  • UPC:

    046677417826

Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4520, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 41782-4*

$ 64.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/841/HO/XEW/ALTO 44W

Rexel Part # 452199

UPC 046677417826

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 4520

Shape T5 (Tubular)

Type Lamp

Wattage 44

Place your Will Call order by clicking the cart button next to the appropriate Branch