Philips Lighting F54T5/850/HO/EA/ALTO 44W Fluorescent Lamp, High Output, T5, 44W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/850/HO/EA/ALTO 44W
  • Rexel Part Number:

    352105
  • UPC:

    046677417833

Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4320, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 41783-2*

$ 77.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/850/HO/EA/ALTO 44W

Rexel Part # 352105

UPC 046677417833

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 46 in

Lumens 4320

Shape T5 (Tubular)

Type Lamp

Wattage 44

Place your Will Call order by clicking the cart button next to the appropriate Branch