Philips Lighting F54T5/865/HO/ALTO 54 Watt T5 High Output Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F54T5/865/HO/ALTO
  • Rexel Part Number:

    322144
  • UPC:

    046677147457

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4650, CRI: 82, Color Temp: 6500K. Length: 46 in. *Philips Part # 14745-4*

$ 44.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F54T5/865/HO/ALTO

Rexel Part # 322144

UPC 046677147457

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 82

Color Temperature 6500 (Daylight)

Length 46 in

Lumens 4650

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch