TCP 31054841 Fluorescent Lamp, High Output, T5, 54W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31054841
  • Rexel Part Number:

    203094
  • UPC:

    762148049586

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K, Rated Average Life: 24,000 Hrs. Length: 45 in.

$ 3.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31054841

Rexel Part # 203094

UPC 762148049586

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 5000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch