Candela F13T5WW Fluorescent Lamp, T5, 13W, 3000K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F13T5WW
  • Rexel Part Number:

    712489
  • UPC:

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 880, CRI: 52, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in.

$ 12.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F13T5WW

Rexel Part # 712489

UPC

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 52

Color Temperature 3000 (Warm White)

Length 21 in

Lumens 880

Shape T5 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch