Candela F6T5CW Fluorescent Lamp, T5, 6W, 4200K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F6T5CW
  • Rexel Part Number:

    672586
  • UPC:

Fluorescent, Preheat Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 270, CRI: 60, Color Temp: 4200K. Length: 9 in.

$ 5.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F6T5CW

Rexel Part # 672586

UPC

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 9 in

Lumens 270

Shape T5 (Tubular)

Type Lamp

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch