Osram Sylvania F13T5/WW-25/CS Fluorescent Lamp, Preheat, T5, 21", 13W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F13T5/WW-25/CS
  • Rexel Part Number:

    730653
  • UPC:

    046135213694

Fluorescent Lamp, Preheat, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 3000K, Length: 21 inch, Standard Case Qty: 25 *Sylvania Part # 21369*

$ 8.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F13T5/WW-25/CS

Rexel Part # 730653

UPC 046135213694

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 60

Color Temperature 3000 (Warm White)

Length 21 in

Lumens 860

Shape T5 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch