Osram Sylvania F13T5CW/BL/1/6 Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F13T5CW/BL/1/6
  • Rexel Part Number:

    188363
  • UPC:

    04613521315

Fluorescent Lamp, Preheat, T5, 13 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 21 inch, Standard Case Qty: 6 *Sylvania Part # 21315*

$ 10.58 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F13T5CW/BL/1/6

Rexel Part # 188363

UPC 04613521315

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 60

Length 21 in

Lumens 860

Shape T5 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch