SYLVANIA F6T5/CW-25/CS Fluorescent Lamp, Preheat, T5, 9", 6W, 4200K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F6T5/CW-25/CS
  • Rexel Part Number:

    572407
  • UPC:

    04613521365

Fluorescent Lamp, Preheat, T5, 6 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 270, Length: 9 inch, Standard Case Qty: 25 *Sylvania Part # 21365*

$ 5.94 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F6T5/CW-25/CS

Rexel Part # 572407

UPC 04613521365

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 9 in

Lumens 270

Shape T5 (Tubular)

Type Lamp

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch