Osram Sylvania F8T5/CW Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F8T5/CW
  • Rexel Part Number:

    512214
  • UPC:

    04613521366

Fluorescent Lamp, Preheat, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21366*

$ 5.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F8T5/CW

Rexel Part # 512214

UPC 04613521366

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 12 in

Lumens 390

Shape T5 (Tubular)

Type Lamp

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch