Osram Sylvania F18T5/CW/RS Fluorescent Lamp, Rapid Start, T5, 30", 18W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F18T5/CW/RS
  • Rexel Part Number:

    192906
  • UPC:

    04613520909

Fluorescent Lamp, Rapid Start, T5, 18 Watt, 4200K, Base: Miniature Bipin, 62 CRI, Lumens: 1325, Length: 30 inch, Standard Case Qty: 24 *Sylvania Part # 20909*

$ 19.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F18T5/CW/RS

Rexel Part # 192906

UPC 04613520909

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 62

Color Temperature 4200 (Cool White)

Length 30 in

Lumens 1325

Shape T5 (Tubular)

Type Lamp

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch