Osram Sylvania FP28/HE/SLS/830[OSRAM] Fluorescent Lamp, Seamless, T5, 46", 28W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FP28/HE/SLS/830[OSRAM]
  • Rexel Part Number:

    373785
  • UPC:

    04613520102

Fluorescent Lamp, Seamless, T5, 28 Watt, 3000K, 46 inch, Mini Bipin, Lumens: 2600, 85 CRI, Standard Case Qty: 25 *Sylvania Part # 20102*

$ 23.87 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FP28/HE/SLS/830[OSRAM]

Rexel Part # 373785

UPC 04613520102

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 46 in

Lumens 2600

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch