SYLVANIA FP14/13W/830/SS/ECO Fluorescent Lamp, SuperSaver, T5, 22", 13W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FP14/13W/830/SS/ECO
  • Rexel Part Number:

    433768
  • UPC:

    04613521303

Fluorescent Lamp, SuperSaver, T5, 13 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 1200, Length: 22 inch, Standard Case Qty: 40 *Sylvania Part # 21303*

$ 8.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FP14/13W/830/SS/ECO

Rexel Part # 433768

UPC 04613521303

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Family / Style Pentron

Length 22 in

Lumens 1200

Shape T5 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch